Beli proximity sensor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Autonics Proximity Sensor Cylindrical Roundatribut:
- Type: Cylindrical round (PR Series)
- Sensing Distance: 4 mm
- Harder Dimension/ Square: 12 mm
- Shield: Non Shield
- Connection Type: 2 m cable loose leads
- Voltage: 12 - 24 VDC
- Wire Type: DC 3-wire
- Output Type: NPN
- Frequency: 500 Hz
- OMRON Cylindrical Proximity Sensor and Switch (Sensor Proksimitas)Deskripsi:This tubular proximity sensor is engineered for use with ferrous-metal targets and nonmetallic targets. It can detect both conductive and non-conductive materials, but is most commonly used for sensing plastics, liquids, powders and granular materials.atribut:
- Proximity Sensor Electrical Connection: 2m Cable
- OMRON Proximity Sensor Protective Cover Y92Deskripsi:* Cannot be used with capacitive proximity sensors.atribut:
- Material (Main Unit): Polyacetal resin
- Autonics Proximity Sensors Inductive PR SeriesDeskripsi:Cylindrical Inductive Proximity SensorsThe PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
- IFM Cylindrical Proximity Sensor and SwitchDeskripsi:These inductive proximity sensors are designed for noncontact detection of metal targets in position-sensing applications and part-presence applications. Each features an extended sensing range and robust housing design to reduce failure from mechanical damage in industrial applications.atribut:
- UNSPSC: 41111926
- OMRON Smart Proximity SensorDeskripsi:Sensor head variations that can be selected according to the intended use. A bending-resistant cable is used between the preamplifier of the sensor head and the amplifier. Temperature characteristics of 0.08% /°C, which are not easily affected by changes in ambient temperature Micron accuracy can be detected and set easily and reliably (teaching function) You can check the detection margin (digital display) Supports high-precision positioning and discrimination inspection. "FP (Fine Positioning) function" that maximizes the amount of change Assortment of sensor communication unit types compatible with EtherCAT sensor communication unit / CC-Link sensor communication unit
- OMRON Proximity Sensor E2E Type (Sensor Proksimitas)Deskripsi:Detection Target: Magnetic metal (non magnetic metal, detection distance decreases).
- Autonics Proximity Sensors Inductive PRD SeriesDeskripsi:Long-Distance Cylindrical Inductive Proximity SensorsThe PRD series cylindrical inductive proximity sensors are available in standard and IO-Link communication models. The sensors feature long sensing distances and excellent noise immunity. Available in various sizes and sensing distances, the high performance cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects. The sensors also feature strain relief cables for improved flexural strength and durability.
- HANYOUNG NUX Proximity Sensoratribut:
- Insulation Resistance (MΩ): Min. 50 (500V d.c. mega standard)
- Autonics Proximity Sensor Cylindrical RoundDeskripsi:Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.atribut:
- Type: Cylindrical round (PR Series)
- Sensing Distance (mm): 15
- Harder Dimension/ Square (mm): 30
- Connection Type: 2 m cable loose leads
- Voltage (V): DC 12-24
- Frequency (Hz): 200
- Output Type: PNP
- Shield: Non Shield
- Wire Type: DC 3-wire
- Camozzi Proximity Switchatribut:
- Operation: Reed
- Connection: 3 wires
- Voltage (V): 5-30 AC/DC
- Max. Current (mA): 250
- Length Cable (m): 2
- Maximum Load (W): 8
- Output: PNP
- Protection : Against polarity reversing
- RS PRO Inductive Threaded Barrel Proximity SensorDeskripsi:RS PRO Inductive Proximity SensorIntroducing the range of RS PRO Inductive Proximity Sensors. These versatile and high-quality sensors are an essential addition to any environment where measurement of attributes like pressure, thickness, etc. are integral to business operations, like manufacturing plants and industrial environments. With the RS PRO seal of approval, you are guaranteed a premium performance product, without the premium product price tag.Applications:An inductive proximity sensor is a non-contact device that is able to detect the presence or absence of virtually any object regardless of material. The sensors do this by using a coil and oscillator inside the sensor that creates an electromagnetic field close to the sensing surface and when there is a change occurs in the oscillating amplitude, it is able to pick up these variations.These sensors are especially useful for production or laboratory environments where certain attributes need to be monitored for effective working and for the guarantee of quality, like measuring pressure, flow, thickness, liquid level and so much more.Approvals & Certification:EN60947-5-2IEC 61000-4-2IEC 61000-4-4atribut:
- IP Rating: IP67
- Maximum DC Voltage (V): 30
- Minimum Operating Temperature (°C): -25
- Sensor Technology: Inductive
- Supply Voltage (V): 10 - 30 DC
- RS PRO Capacitive Threaded Barrel Proximity SensorDeskripsi:RS PRO Flush Mount Capacitive Proximity Sensor Amplifier – 2m PVC Cable ConnectionIntroducing the range of RS PRO Capacitive Proximity Sensors. These versatile and high-quality sensors are an essential addition to any environment where measurement of attributes like pressure, thickness, etc. are integral to business operations, like manufacturing plants and industrial environments. With the RS PRO seal of approval, you are guaranteed a premium performance product, without the premium product price tag.Applications:A capacitive proximity sensor is a non-contact device that is able to detect the presence or absence of virtually any object regardless of material. The sensors do this by using the electrical property of capacitance and the change of capacitance based on a change in the electrical field around the active face of the sensor.These sensors are especially useful for level sensing in production or laboratory environments where certain attributes need to be monitored for effective working and for the guarantee of quality, like measuring pressure, flow, thickness, liquid level and so much more.atribut:
- Body Style: Threaded Barrel
- IP Rating: IP67
- Sensor Technology: Capacitive
- CARLO GAVAZZI Magnetic Proximity SensorDeskripsi:The Carlo Gavazzi cylindrical proximity magnetic sensors of the FSM series are available in different versions with brass or nickel plated brass housing, different dimensions and output contacts. They can be mounted directly on ferromagnetic supports as well in this situation a reduction in the operating distance may occur due to a loss of magnetic field.Front side switchingM12 or M16 diameterIP67 degree of protectionNO or CO output functionsatribut:
- IP Rating: IP67
- Thread Size: M12 or M16
- Autonics Photoelectric Sensors AC/DC Type BEN SeriesDeskripsi:The BEN series photoelectric sensors with built-in amplifiers are available in universal AC/DC types and DC types. Light ON/Dark ON operation mode switch and sensitivity adjusters are available for easy configuration and set up (except through-beam types). The specialized sensor IC provides high performance in various user applications.
- Autonics Proximity Sensors Inductive PS SeriesDeskripsi:Rectangular Inductive Proximity SensorsThe PS series rectangular inductive proximity sensors feature excellent noise immunity and protection circuits. Various sizes and sensing sides models are available for application in diverse environments.
- Fort Square Inductive Proximity Sensor Cable Typeatribut:
- Operating Voltage (V DC): 10-30
- Schneider Proximity Sensoratribut:
- Cable Length (m): 2
- Material: Brass
- Sensing Distance (mm): 15
- Sensor Length (mm): 62
- Sensor Model: XS6 M30
- Sensor Type: Inductive proximity sensor XS6
- Supply Voltage (V DC): 12 to 48
- RS PRO Capacitive Proximity SensorDeskripsi:Proximity Switches - CapacitiveRS PRO Non-Flush Mount Capacitive Proximity SensorIntroducing the range of RS PRO Capacitive Proximity Sensors. These versatile and high-quality sensors are an essential addition to any environment where measurement of attributes like pressure, thickness, etc. are integral to business operations, like manufacturing plants and industrial environments. With the RS PRO seal of approval, you are guaranteed a premium performance product, without the premium product price tag.NoteOverloaded, short-circuit and reverse polarity protection versions available.Applications:A capacitive proximity sensor is a non-contact device that is able to detect the presence or absence of virtually any object regardless of material. The sensors do this by using the electrical property of capacitance and the change of capacitance based on a change in the electrical field around the active face of the sensor.These sensors are especially useful for level sensing in production or laboratory environments where certain attributes need to be monitored for effective working and for the guarantee of quality, like measuring pressure, flow, thickness, liquid level and so much more.atribut:
- Body Style: Barrel
- Detection Range (mm): 8
- Housing Material: PBT
- IP Rating: IP67
- Length (mm): 70
- Maximum DC Voltage (V): 30
- Maximum Operating Temperature (°C): 70
- Minimum Operating Temperature (°C): -25
- Output Type: PNP
- Reverse Polarity Protection: Yes
- Sensor Technology: Capacitive
- Shielding: Shielded
- Short Circuit Overload Protection: Yes
- Standards Met: CE, IEC
- Supply Voltage (V): 10 - 30 DC
- Switching Frequency (Hz): 50
- Terminal Type: Cable
- Thread Size: M18 x 1
- switching Current (mA) : 200
- OMRON Proximity Sensor Pre-Wired ModelsDeskripsi:Proximity Sensor M5 Pre-wired Models (2 m) NO
Daftar Harga proximity sensor Terbaru November 2026
| Autonics Proximity Sensor Cylindrical Round | Rp309.900 |
| OMRON Cylindrical Proximity Sensor and Switch (Sensor Proksimitas) | Rp2.699.900 |
| OMRON Proximity Sensor Protective Cover Y92 | Rp76.900 |
| Autonics Proximity Sensors Inductive PR Series | Rp169.900 |
| IFM Cylindrical Proximity Sensor and Switch | Rp719.900 |
| OMRON Smart Proximity Sensor | Rp4.499.900 |
| OMRON Proximity Sensor E2E Type (Sensor Proksimitas) | Rp659.900 |
| Autonics Proximity Sensors Inductive PRD Series | Rp239.900 |
| HANYOUNG NUX Proximity Sensor | Rp129.900 |
| Autonics Proximity Sensor Cylindrical Round | Rp349.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/pnP109732923-10.jpg)




/ddP102413481-11.jpg)













%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)